Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg
Mfr # 371210RS303
Zoro # G4814982
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 3/4 in
- Material Stainless Steel
- Finish Stainless
Product Information
- Brand Zoro Select
- MFR # 371210RS303
- Zoro # G4814982
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 3/4 in |
Outside Diameter | 3/8" |
Size | 10 x 3/4 in |
Details
Item | Round Spacers, 10X3/4 #3/8 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,10X3/4 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U34121.009.0032)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 3/16 in Sq, 10 PK (WWG-35242)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK250 (WWG-187-3000-SZ)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53967)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #4 Inside Dia (100404RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP159)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 6.5 mm Inside Dia (13ME078)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #12 Inside Dia (370212RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #10 Inside Dia (500310RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 7/16 in Overall Lg (310706RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #10 Inside Dia (370610RS303)
- Zoro Select Round Spacers