Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Nylon, 5/8 in Overall Lg
Mfr # 501010RSN
Zoro # G4814352
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Nylon
- Outside Diameter 1/2"
- Size 10 x 5/8 in
Product Information
- Brand Zoro Select
- MFR # 501010RSN
- Zoro # G4814352
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 5/8 in |
Outside Diameter | 1/2" |
Size | 10 x 5/8 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
10X5/8 One Half Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 7/8 in L, 10 PK (75123)
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0100)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU58)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51450.011.0001)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/16 in Overall Lg (500310RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (500410RSN)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia (13ME110)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #8 Inside Dia (140408RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP217)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg (370210RSA)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- Zoro Select Round Spacers