Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 310410RSN
Zoro # G4831572
product price: $40.99
/pk 1000, $0.04/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Nylon
- Outside Diameter 5/16"
- Size 10 x 1/4 in
Product Information
- Brand Zoro Select
- MFR # 310410RSN
- Zoro # G4831572
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/4 in |
Outside Diameter | 5/16" |
Size | 10 x 1/4 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
10X1/4 Five Sixteenths Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0030)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.160.1000)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST187497)
- GREX POWER TOOLS Collated Brad Nail, 3/8 in L, 18 ga, Galvanized, Brad Head, 5000 PK (GBN18-10 (F10))
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (310610RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/8 in Overall Lg (310210RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 5/8 in Overall Lg (311010RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia (500508RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP313)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP106)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- Zoro Select Round Spacers