Shop All Round Spacers
Zoro Select
Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg
Mfr # 500810RSN
Zoro # G4807571
product price: $56.15
/pk 1000, $0.06/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/2 in
- Material Nylon
- Outside Diameter 1/2"
Product Information
- Brand Zoro Select
- MFR # 500810RSN
- Zoro # G4807571
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/2 in |
Outside Diameter | 1/2" |
Size | 10 x 1/2 in |
Details
Item | Round Spacers, 10X1/2 #1/2 ROUND,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Spacer Shape | Round |
Description
Round Spacers,10X1/2 #1/2 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (TFC0908.2-50)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 800 PK (B70520.025.0175)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1"-14, 1/2"-20, 3/4"-16, 5/8"-18, Plain 22 Inserts (EZ-F816)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Steel Body, 50 PK (6LB84)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (500206RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #8 Inside Dia (501408RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/4 in Overall Lg, #8 Inside Dia (371208RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/16 in Overall Lg (310504RSN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP234)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF062003GR)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1 in Overall Lg (141604RS303)
- Zoro Select Round Spacers