Shop All Stainless Steel Rods
Zoro Select
Round Rod, SST, 3/8in Dia. x 36 In. L, PK3
Mfr # 7144
Zoro # G6206216
original price:
$27.29
19% off
new price: $21.89
/pk 3, $7.30/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Length 3 ft
- Finish Mill
- Type General Purpose
- Standards ASTM A581
Product Information
- Brand Zoro Select
- MFR # 7144
- Zoro # G6206216
- UPC # 614121171442
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 3/8 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.032 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter | 3/8 in |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.003 in, 36 in Overall Length, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 30 psi, Tensile Strength 85 psi, B83 to B95 Rockwell Hardness, Standards ASTM A581
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.5 in Overall Width, Style: Beltline Weatherstrip (1457-4X2)
- HHIP MT2 To JT4 Drill Chuck Arbor (3700-0117)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Leathergrain 304#4-16Gx48x120)
- ZORO SELECT Felt Sheets (BULK-FS-F7-65)
- ZORO SELECT Round Rod, SST, 5/16in Dia. x 36 In. L, PK3 (7142)
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 1 Ft L (2EXN1)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.5-12)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.25-6)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (3r3-1.25)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1.25-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.25-72)
- Zoro Select Stainless Steel Rods