Shop All Rivet Washers
Zoro Select
Round Rivet Washer, 3/16 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK
Mfr # U34360.018.0050
Zoro # G3051167
product price: $11.79
/pk 500, $0.02/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Washer Thickness 0.056 in
- System of Measurement Inch
- Thickness Tolerance 0.052 to 0.060 in
Product Information
- Brand Zoro Select
- MFR # U34360.018.0050
- Zoro # G3051167
- UPC # 190735866177
- Country of Origin Multiple
- Category Rivet Washers
Dimensions
Washer Outside Dia. | 1/2 in |
Washer Inside Dia. | 3/16 in |
Details
Item | Rivet Washer |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Washer Thickness | 0.056 in |
System of Measurement | Inch |
Thickness Tolerance | 0.052 to 0.060 in |
Washer Shape | Round |
Type | Standard |
For Use With | Rivets |
Shape | ROUND |
Description
Rivet Washer, Washer Shape Round, Steel, Fastener Finish Plain, Washer Inside Dia. 3/16 in, Washer Outside Dia. 1/2 in, Washer Thickness 0.056 in, Standard, Thickness Tolerance 0.052 in to 0.060 in, For Use With Rivets, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03748)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Flat Head Torx Drive, 15 PK (36933)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 970 PK (52491)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Steel, Zinc Plated Finish, 500 PK (U34360.012.0037)
- ZORO SELECT Round Rivet Washer, 1/4 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 100 PK (U34360.025.0050)
- ZORO SELECT Square Rivet Washer, 3/32 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.009.0050)
- ZORO SELECT Square Rivet Washer, 3/16 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.018.0050)
- ZORO SELECT Square Rivet Washer, 1/8 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.012.0050)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (U34363.012.0037)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 35 PK (36852)
- Zoro Select Rivet Washers