Shop All Bottles & Jars
Zoro Select
Round Preclean Bottle, 500ml, PK12
Mfr # 3TRL5
Zoro # G4723704
product price: $24.85
/pk 12, $2.07/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/ 16 oz.
- Height 200mm
- Autoclavable No
- Standards EPA Protocol C
- Includes Closure Yes
Product Information
- Brand Zoro Select
- MFR # 3TRL5
- Zoro # G4723704
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 200mm |
Labware Screw Closure Size | 28-410 mm |
Labware Height - English | 7.9 in |
Diameter | 63 mm |
Labware Height - Metric | 200 mm |
Screw Closure Size | 28-410 mm |
Body Diameter - Metric | 63 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 200 mm |
Description
Precleaned Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 63 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 200 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 28-410 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- UNITED SCIENTIFIC Measuring Cylinder, Hex Base, PP, PK2 (80038)
- UNITED SCIENTIFIC Silicone Stopper # 3, PK12 (UNSST3)
- MONARCH Cleanroom Wipers (150 Pack), 150PK (CRW-12X12)
- ZORO SELECT Narrow Mouth Preclean Bottle, 250ml, PK24 (3UEG1)
- ZORO SELECT Sundry Jar, Glass, PK5 (PBLJ034LUE)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- ZORO SELECT Container, TE, Round, PP, 32 oz, PK36 (133840)
- ZORO SELECT Bottle Sq w/ Hndl 5 L Azlon (3UDT5)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- Zoro Select Labware