Shop All Indicator Lights
Zoro Select
Round Indicator Light, Yellow, 120VAC
Mfr # 24M082
Zoro # G4688783
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Yellow
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M082
- Zoro # G4688783
- UPC # 190735435380
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 10mm Mounting dia |
Panel Cutout Diameter | 10 mm |
Overall Depth | 1.3 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.45 in |
Overall Width | 0.45 in |
Stem Thread Size | M10 |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 110V AC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Red (XB7NW34B1)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC, Current Drawn: 20 mA (24M089)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M130)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- Zoro Select Switches