Shop All Indicator Lights
Zoro Select
Round Indicator Light, Red, 24VDC
Mfr # 24M148
Zoro # G4703544
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Color Red
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M148
- Zoro # G4703544
- UPC # 190735436035
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Stem Thread Size | M16 |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.72 in |
Overall Depth | 1.5 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 0.72 in |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 24V DC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 212 PIN PLUG (MS3106A183P)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB01SBCDC)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/4)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M088)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M125)
- DAYTON Raised Indicator Light, 22mm, 120V, Amber (22NZ08)
- Zoro Select Switches