Shop All Indicator Lights
Zoro Select
Round Indicator Light, Green, 120VAC
Mfr # 24M050
Zoro # G4705181
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Green
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M050
- Zoro # G4705181
- UPC # 190735435069
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Panel Cutout Diameter | 5/16 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 0.37 in |
Stem Thread Size | M8 |
Overall Depth | 1.3 in |
Overall Height | 0.37 in |
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 110V AC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (PLT2H-L0)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- MERSEN UL Class Fuse, DCT Series, Fast-Acting, 15A, 750V AC, Non-Indicating (DCT15-2)
- ZORO SELECT Raised Indicator Light, Amber, 24V (20C842)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M023)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M171)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M139)
- ZORO SELECT Flush Indicator Light, Green, 120V (20C848)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- Zoro Select Push Buttons & Indicators