Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.030.0006
Zoro # G3416710
product price: $2.15
/pk 50, $0.04/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 3 mm
Product Information
- Brand Zoro Select
- MFR # M39760.030.0006
- Zoro # G3416710
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Overall Length | 6 mm |
Pin Dia. | 3 mm |
Number of Sizes | 1 |
Length (In.) | 6mm |
Dia. | 3mm |
Head Dia. (In.) | 5,2mm |
Pin Diameter | 3 mm |
Shank Length | 6 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Type | Round |
Finish | Plain |
Material | Steel |
Number of Pieces | 1 |
Item | Grooved Pin |
Number of pieces | 1 |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Pin Type | Round Head |
Manufacturer Location | Globally Sourced |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 3 mm, Shank Length 6 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69872)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon 1/4 in OD (140404RFN)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 1.14 in Lg, 0.145 in Ht, 1000 PK (37NWS1)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05175S-PWR)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0010)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0004)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.025.0012)
- ZORO SELECT Grooved Pin Headless 200 PK (37128SD)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.050.0020)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.025.0012)
- Zoro Select Grooved Pins