Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.026.0010
Zoro # G3416747
product price: $4.55
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 2.6 mm
Product Information
- Brand Zoro Select
- MFR # M39760.026.0010
- Zoro # G3416747
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2.6 mm |
Overall Length | 10 mm |
Length (In.) | 10mm |
Dia. | 2.6mm |
Number of Sizes | 1 |
Head Dia. (In.) | 4,5mm |
Shank Length | 10 mm |
Pin Diameter | 2.6 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Material | Steel |
Type | Round |
Finish | Plain |
Item | Grooved Pin |
Number of Pieces | 1 |
Number of pieces | 1 |
Manufacturer Location | Globally Sourced |
Pin Type | Round Head |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2.6 mm, Shank Length 10 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.0600)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 5 PK (WWG-37008)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.050.0600)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M04110.060.0020)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0008)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0012)
- ZORO SELECT Half Length Grooved Reverse Pin 10 PK (M39740.080.0050)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.040.0016)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0008)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.040.0012)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.040.0012)
- Zoro Select Grooved Pins