Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.026.0005
Zoro # G3416771
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 2.6 mm
Product Information
- Brand Zoro Select
- MFR # M39760.026.0005
- Zoro # G3416771
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2.6 mm |
Overall Length | 5 mm |
Length (In.) | 5mm |
Dia. | 2.6mm |
Head Dia. (In.) | 4,5mm |
Number of Sizes | 1 |
Shank Length | 5 mm |
Pin Diameter | 2.6 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Type | Round |
Item | Grooved Pin |
Finish | Plain |
Material | Steel |
Number of Pieces | 1 |
Number of pieces | 1 |
Pin Type | Round Head |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2.6 mm, Shank Length 5 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 7/8 in Shaft Dia, 10 PK (SH-187ST ZD)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 40 mm L (K0871.216X40)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Alloy Steel (WWG600312031212)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U01000.056.0300)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0003)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0004)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0008)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.020.0024)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0004)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.060.0024)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.025.0100)
- Zoro Select Grooved Pins