Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.026.0004
Zoro # G3416780
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 2.6 mm
Product Information
- Brand Zoro Select
- MFR # M39760.026.0004
- Zoro # G3416780
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Overall Length | 4 mm |
Pin Dia. | 2.6 mm |
Head Dia. (In.) | 4,5mm |
Dia. | 2.6mm |
Length (In.) | 4mm |
Number of Sizes | 1 |
Shank Length | 4 mm |
Pin Diameter | 2.6 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Type | Round |
Finish | Plain |
Material | Steel |
Item | Grooved Pin |
Number of Pieces | 1 |
Number of pieces | 1 |
Material Grade/Class | Ungraded |
Pin Type | Round Head |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2.6 mm, Shank Length 4 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 1-1/4X8-1/2 Hitch Pin (00173)
- ZORO SELECT M2-0.40 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD020030-100P1)
- ZORO SELECT Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 319 pcs. (WWG16BRCSMGR)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (U01120.075.0002)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0003)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0005)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0008)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.025.0012)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0008)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0020)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- Zoro Select Grooved Pins