Shop All Grooved Pins
Zoro Select
Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.026.0003
Zoro # G3416799
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Material Grade Ust 36-2
- Fastener Finish Plain
- Pin Dia. 2.6 mm
Product Information
- Brand Zoro Select
- MFR # M39760.026.0003
- Zoro # G3416799
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2.6 mm |
Overall Length | 3 mm |
Length (In.) | 3mm |
Dia. | 2.6mm |
Head Dia. (In.) | 4,5mm |
Number of Sizes | 1 |
Shank Length | 3 mm |
Pin Diameter | 2.6 mm |
Details
Pin Item | Round Head Grooved Pin |
System of Measurement | Metric |
Basic Material | Steel |
Material Grade | Ust 36-2 |
Fastener Finish | Plain |
Standards | DIN 1476 |
Finish | Plain |
Type | Round |
Material | Steel |
Item | Grooved Pin |
Number of Pieces | 1 |
Number of pieces | 1 |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Pin Type | Round Head |
Material Grade/Class | Ungraded |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2.6 mm, Shank Length 3 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 465 PK (09335)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY93)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07040.025.0100)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07626)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0005)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0004)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.040.0012)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.050.0010)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0045)
- SERCO Headless Pins, 1"Od X 6" Grooved Pin Piv (586-1070)
- Zoro Select Grooved Pins