Shop All Drum Accessories
Zoro Select
Round Head Cap Seal, PK10
Mfr # GTC34B
Zoro # G4078137
product price: $3.59
/pk 10, $0.36/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round Head
- For Use With Steel Drums
- Body Material Steel
- Material Steel
- Dia. 3/4 in
Product Information
- Brand Zoro Select
- MFR # GTC34B
- Zoro # G4078137
- Country of Origin China
- Category Drum Accessories
Dimensions
Dia. | 3/4 in |
For Plug Size | 3/4 in |
Details
Item | Capseal |
Type | Round Head |
For Use With | Steel Drums |
Body Material | Steel |
Material | Steel |
Color | White |
For Plug Head Shape | Round |
Capseal Attachment | Crimp |
Features | Must be Destroyed to be Removed, Tamper Evident |
Description
Capseal, Color White, For Plug Head Shape Round, For Use With Steel Drums, Material Steel, Capseal Attachment Crimp, Features Must be Destroyed to be Removed, Tamper Evident, For Plug Size 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1272)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-42)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506LT234)
- AZAR DISPLAYS Metal J Hook for Slatwall & Pegboard, PK20 (700022)
- ZORO SELECT Bond Wire with C-Clamp and Clip (08501)
- ZORO SELECT Drum Faucet, 6-1/4 in. H (DFT-RIGID)
- ZORO SELECT Bung Plug, 2 In., Stl, Auto Pressure Relief (VGRSV200)
- ZORO SELECT Drum Locking Ring, UN/DOT (12-85 17H-ASM)
- ZORO SELECT Drum Plug, 2 In., Polyethylene (PPA57-B5)
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- VESTIL Galvanized Tilting Drum Ring, 30 gal. (TDR-30-G)
- Zoro Select Drums & Accessories