Shop All Eye Nuts
Zoro Select
Round Eye Nut, M16-2.00 Thread Size, 13 mm Thread Lg, Steel, Zinc Plated, 2 PK
Mfr # RN5821600-002P2
Zoro # G2866245
product price: $12.45
/pk 2, $6.23/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Length 13 mm
- Eye Shape Round
- Material Steel
- Finish Zinc Plated
- Working Load Limit 1,540 lb
Product Information
- Brand Zoro Select
- MFR # RN5821600-002P2
- Zoro # G2866245
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | M16-2.00 |
Thread Length | 13 mm |
Eye Inside Diameter | 35 mm |
Eye Outside Diameter | 63 mm |
Overall Height | 62 mm |
Eye inside Diameter | 35 mm |
Eye Outside Dia. | 63 mm |
Eye Inside Dia. | 35 mm |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Zinc Plated |
Working Load Limit | 1,540 lb |
System of Measurement | Metric |
Type | Standard Lifting |
Thread Pitch | 2 mm |
Working Load Limit (Lb.) | 1540 |
Description
Eye Nut, Finish Zinc Plated, Material Steel, Thread Size M16-2.0, Thread Length 13 mm, Eye Shape Round, Eye Inside Diameter 35 mm, Eye Outside Diameter 63 mm, Overall Height 62 mm, Working Load Limit 1,540 lb, System of Measurement Metric, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204609BG)
- ZORO SELECT Spring Nut, #10-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT1)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N04100.031.0200)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51223)
- ZORO SELECT Round Eye Nut, M12-1.75 Thread Size, 11 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821200-002P2)
- ZORO SELECT Round Eye Nut, M10-1.50 Thread Size, 10 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5821000-004P2)
- ZORO SELECT Round Eye Nut, M30-3.50 Thread Size, 25 mm Thread Lg, Steel, Zinc Plated (RN5823000-001P2)
- ZORO SELECT Round Eye Nut, M24-3.00 Thread Size, 20 mm Thread Lg, Steel, Zinc Plated (RN5822400-001P2)
- ZORO SELECT Oval Eye Nut, 1/4"-20 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (16755 5)
- ZORO SELECT Round Eye Nut, M16 Thread Size, 63 mm Thread Lg, Steel, Black Oxide, 10 PK (M16100.160.0001)
- J.W. WINCO Round Eye Nut, M8 Thread Size, Steel (8NG49)
- Zoro Select Eye Nuts