Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 7/32" dia.
Mfr # 702-001100
Zoro # G0963020
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 7/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 7/8 in
Product Information
- Brand Zoro Select
- MFR # 702-001100
- Zoro # G0963020
- UPC # 888226090605
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 7/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 7/8 in |
Diameter | 7/32" |
Length | 7/8" |
Dimension Type | Fractional Inch |
Size-Diameter | 7/32 in |
Size - Decimal | 7/32 in - 0.2188 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Finish | Ground |
Decimal Equivalent | 0.2188 |
Drill Blank Shape | Rod |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- MILWAUKEE TOOL 14 in Metal & Stainless Cutting Circular Saw Blade (1 in Arbor) (48-40-4505)
- MAYHEW STEEL PRODUCTS PRY BAR STRAIGHT (31S) RED (MY14106)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3160R)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (702-006300)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- Zoro Select Tool Blanks