Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/32" dia.
Mfr # 701-003050
Zoro # G0994861
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 701-003050
- Zoro # G0994861
- UPC # 888226088831
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 1 1/2 in |
Diameter | 5/32" |
Length | 1-1/2" |
Dimension Type | Fractional Inch |
Size-Diameter | 5/32 in |
Size - Decimal | 5/32 in - 0.1562 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1563 |
Material | C2 Multigrain Carbide |
Finish | Ground |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 7-Piece Thin Metric Wrench Set (MFW100)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A177)
- EVOLUTION 1-1/8" Magnetic Drill Press (S28MAG)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- ZORO SELECT Round Blank, Straight, 3" L, 1/4" dia. (701-004150)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 100 mm (SRM-050-100)
- Zoro Select Tool Blanks