Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/16" dia.
Mfr # 702-001600
Zoro # G0995150
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 702-001600
- Zoro # G0995150
- UPC # 888226090650
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 1 1/4 in |
Diameter | 5/16" |
Length | 1-1/4" |
Dimension Type | Fractional Inch |
Size-Diameter | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Ground |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.3125 |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Plier Tips (J364-T45)
- URREA 12-Point Blanck Offset Striking Wrench, 1" opening size. (2616SW)
- FEIN Sandpaper Zirconium Triangle 40 Grit Pac (63717243010)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 5In (600048CF)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- Zoro Select Tool Blanks