Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5.0mm dia.
Mfr # 701-003770
Zoro # G0995062
product price: $5.42
/ea
Sold in multiples of 2 for $10.84
$10.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 5.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 51.00 mm
Product Information
- Brand Zoro Select
- MFR # 701-003770
- Zoro # G0995062
- UPC # 888226089104
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 51.00 mm |
Diameter | 5mm |
Dimension Type | Metric |
Length | 51mm |
Size - Decimal | 5.00mm - 0.1969 |
Size-Diameter | 5.00 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1969 |
End Type- Holemaking | Single End |
Material | C2 Multigrain Carbide |
Finish | Ground |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Metric, Carbide, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Mid Length Hex Bit Metric Socket Set (82546)
- BOSCH Torsion Bit (CC2430)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/8in (PIC-114_3_1/8)
- GREAT NECK Ratchets 1/2 Dr 10 in. (RA12)
- ZORO SELECT Round Blank, Straight, 3" L, 1/4" dia. (701-004150)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2-1/2 In (SR-312-2.5)
- Zoro Select Tool Blanks