Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 25.0mm dia.
Mfr # 702-103700
Zoro # G0991739
product price: $757.55
/ea
Free Shipping & Returns
$757.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 25.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 304.80 mm
Product Information
- Brand Zoro Select
- MFR # 702-103700
- Zoro # G0991739
- UPC # 888226123686
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 25.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 304.80 mm |
Diameter | 25mm |
Length | 304.80mm |
Dimension Type | Metric |
Size-Diameter | 25.00 mm |
Size - Decimal | 25.00mm - 0.9843 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.9843 |
Material | C2 Multigrain Carbide |
Finish | Unground |
Primary Material Application | All Materials |
Finish - Machining | Unground |
Description
Round Blank, Metric, Carbide, 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 10", Finish: Chrome plated (KTI-48010)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09115)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.00mm (C62828)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (702-006300)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Straight, 3" L, 1/4" dia. (701-004150)
- Zoro Select Tool Blanks