Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/4" dia.
Mfr # 702-001195
Zoro # G0963048
product price: $6.26
/ea
Sold in multiples of 2 for $12.52
$12.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/4"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 3/4 in
Product Information
- Brand Zoro Select
- MFR # 702-001195
- Zoro # G0963048
- UPC # 888226203876
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/4" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 3/4 in |
Diameter | 1/4" |
Dimension Type | Fractional Inch |
Length | 3/4" |
Size-Diameter | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.2500 |
Finish | Ground |
Material | C2 Multigrain Carbide |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #2 x 2" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB2PH2-25)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/2"-13 (T/A54727)
- GRAY TOOLS 1-1/2" Striking Face Box Wrench, 45° Offset Head (66848)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2-1/2 In (SR-312-2.5)
- Zoro Select Tool Blanks