Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 12.0mm dia.
Mfr # 701-005691
Zoro # G0953762
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 12.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 76.20 mm
Product Information
- Brand Zoro Select
- MFR # 701-005691
- Zoro # G0953762
- UPC # 888226122603
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 12.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 76.20 mm |
Diameter | 12mm |
Dimension Type | Metric |
Length | 76.20 mm |
Size-Diameter | 12.00 mm |
Size - Decimal | 12.00mm - 0.4724 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Drill Blank Shape | Rod |
Finish | Ground |
Decimal Equivalent | 0.4724 |
Material | C2 Multigrain Carbide |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Metric, Carbide, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- WESTWARD Transfer Punch Set, 1 to 13mm, 25 Pc (22N847)
- STANLEY SharpTooth® Saw with Wood Handle 15" – Resharpenable (15-334)
- TEKTON 11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Red (17-32 mm) (ORG26411)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- Zoro Select Round Blanks