Shop All Rare Earth Magnets
Zoro Select
Round Base Post Magnet, 65 lb.
Mfr # 3DYA6
Zoro # G1584554
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Color Chrome
- Finish Polished
- Hook Height 1/2 in
- Fastening Method Magnetic
Product Information
- Brand Zoro Select
- MFR # 3DYA6
- Zoro # G1584554
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Hook Height | 1/2 in |
Base Dia. | 2.65 in |
Depth | 1/2 in |
Hook Base Width | 2 5/8 in |
Details
Material | Ceramic |
Color | Chrome |
Finish | Polished |
Fastening Method | Magnetic |
Working Load Limit | 65 lb |
Mounting | Magnetic |
Projection | 2 5/8 in |
Number of Hooks | 1 |
Basic Hook Material | Neodymium |
Points Per Hook | 1 |
Includes | Three Nuts |
Hook Type | Magnetic |
Hook Finish | Polished |
Hook Item | Single Point Hook |
Item | Round Base Post Magnet |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Neodymium, Hook Finish Polished, Working Load Limit 65 lb, Hook Height 1/2 in, Hook Base Width 2 5/8 in, Projection 2 5/8 in, Chrome, Base Dia. 2.65 in, Depth 1/2 in, Includes Three Nuts, Mounting Magnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 11 In. W, 7 In. H, Steel (GRD106F2GA)
- MASTER LOCK Lock 4-Digit Resettable 2Inch (175DWD)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68W-017)
- NATIONAL GUARD Brush, 48in.L, Black (601A-48)
- ZORO SELECT Disc Magnet, Neodymium, 5.8 lb. Pull (2VAF3)
- ZORO SELECT Round Base Eyebolt Magnet, 90 lb. Limit (3DYA3)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 2 lb. Pull (6YA61)
- ZORO SELECT Disc Magnet, Neodymium, 14.5 lb. Pull (2VAF1)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 2.8 lb. Pull (6YA29)
- ZORO SELECT Disc Magnet, Neodymium, 19.4 lb. Pull (2VAF2)
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Red (10E750)
- Zoro Select Rare Earth Magnets