Shop All Ceramic Magnets
Zoro Select
Round Base Magnet, 95 lb. Pull
Mfr # 6XY91
Zoro # G1655227
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Ferrite
- Max. Pull 95 lb
- Thickness 0.425 in
- Overall Height 27/64 in
- Diameter 3 1/5 in
Product Information
- Brand Zoro Select
- MFR # 6XY91
- Zoro # G1655227
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Height | 27/64 in |
Diameter | 3 1/5 in |
Hole Dia. | 9/32 in |
Details
Material | Ceramic Ferrite |
Max. Pull | 95 lb |
Thickness | 0.425 in |
Item | Encased Round Base Magnet |
Casing Material | Steel |
Stability Temp. | 32 Degrees to 150 Degrees F |
Description
Encased Round Base Magnet, Material Ceramic Ferrite, Max. Pull 95 lb, Thickness 0.425 in, Overall Height 27/64 in, Diameter 3 1/5 in, Casing Material Steel, Hole Dia. 9/32 in, Stability Temp. 32 Degrees to 150 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer W/ AP End-Load Hardware Package (21101AP01)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27LSTK626)
- PAWLING End Cap, Left, Linen White, 4 in x 3/4 in (ECL-4-0-301)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- ZORO SELECT Round Base Magnet, 12 lb. Pull (3DXX7)
- ZORO SELECT Round Base Magnet, 11 lb. Pull (10E850)
- ZORO SELECT Block Magnet, 2.8 lb. Pull, PK2 (10E778)
- ZORO SELECT Block Magnet, 3.1 lb. Pull, PK2 (2VAL2)
- ZORO SELECT Round Base Magnet, 200 lb. Pull (10E725)
- Zoro Select Ceramic Magnets