Shop All Retrieving Tools
Zoro Select
Round Base Magnet, 16 lb. Pull
Mfr # 7216
Zoro # G3925241
original price:
$4.59
9% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 19/100 in
- Material Ceramic
- Stability Temp. 32 Degrees to 180 Degrees F
- Thickness 0.283 in
- Diameter 1 17/40 in
Product Information
- Brand Zoro Select
- MFR # 7216
- Zoro # G3925241
- UPC # 095421072163
- Country of Origin China
- Category Retrieving Tools
Dimensions
Hole Dia. | 19/100 in |
Diameter | 1 17/40 in |
Details
Item | Encased Round Base Magnet |
Material | Ceramic |
Stability Temp. | 32 Degrees to 180 Degrees F |
Thickness | 0.283 in |
Max. Pull | 16 lb |
Casing Material | Nickel Plating |
Description
Encased Round Base Magnet, Material Ceramic, Max. Pull 16 lb, Thickness 0.283 in, Diameter 1 17/40 in, Casing Material Nickel Plating, Hole Dia. 19/100 in, Stability Temp. 32 Degrees to 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03X)
- DRILL AMERICA 31/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP31/64)
- INGERSOLL-RAND Long Barrel Air Hammer Kit (IRT119MAXK)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- ZORO SELECT North Pole Magnet, Neo, 1 lb. Pull, PK10 (10E731)
- ZORO SELECT Disc Magnet, 0.5 lb. Pull, PK40 (10E780)
- ZORO SELECT Handle Magnet, 100 lb, 4L x 3/4W x 2-3/8H (7214)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (07541)
- ZORO SELECT Handle Magnet, Steel, 225 lb, 5L x 2W x 5H (7211)
- ZORO SELECT Handle Magnet, Steel, 150 lb, 5L x 2W x 5H (7210)
- ULLMAN DEVICES CART Camera Assisted Retrieval Tool (E-CART-1)
- Zoro Select Retrieving Tools