Shop All Brass Rods
Zoro Select
Round Bar
Mfr # BR360/750-6
Zoro # G508231811
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temper H02
- Standards AMS 4610
- Shape Rod
- Outside Diameter Tolerance Not Rated
Product Information
- Brand Zoro Select
- MFR # BR360/750-6
- Zoro # G508231811
- Country of Origin United States
- Category Brass Rods
Dimensions
Outside Diameter Tolerance | Not Rated |
Overall Length | 6 in |
Outside Diameter | 3/4 in |
Details
Item | 360 Brass Rod |
Material | Brass |
Temper | H02 |
Standards | AMS 4610 |
Shape | Rod |
Application | Architecture, Automotive, Builders Hardware, Fasteners, Industrial |
System of Measurement | Inch |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
Yield Strength | 45,000 psi |
Material Grade | 360 |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 3/4 in, Outside Diameter Tolerance Not Rated, Overall Length 6 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, sq., 3/32 in. Outside sq.PK2 (8150)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.003 X 24.000 X 36.000 [Each] (SNOMEX410.003X24.000X36.000)
- STANLEY Steel Flat Bar Galv 1-1/4X48 (N180-059)
- ZORO SELECT Rod, Aluminum, 2024, 3 In Dia x 1 Ft L (2EZL2)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 3 Ft L (BR360/58-36)
- ZORO SELECT Round Bar (BR360/2-24)
- ZORO SELECT Round Bar (BR360/500-12)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 6 Ft L (60R.5-72)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 3 Ft L (BR360/78-36)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- ZORO SELECT Hard Brass Round 1/2 (60r3-12)
- Zoro Select Brass Rods