Shop All Brass Rods
Zoro Select
Round Bar
Mfr # BR360/250-36
Zoro # G908231817
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temper H02
- Standards AMS 4610
- Yield Strength 45,000 psi
- Tensile Strength 49,000 psi
Product Information
- Brand Zoro Select
- MFR # BR360/250-36
- Zoro # G908231817
- Country of Origin United States
- Category Brass Rods
Dimensions
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | Not Rated |
Overall Length | 36 in |
Details
Item | 360 Brass Rod |
Material | Brass |
Temper | H02 |
Standards | AMS 4610 |
Yield Strength | 45,000 psi |
Tensile Strength | 49,000 psi |
Shape | Rod |
System of Measurement | Inch |
Material Grade | 360 |
Mechanical Finish | Mill |
Application | Architecture, Automotive, Builders Hardware, Fasteners, Industrial |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1/4 in, Outside Diameter Tolerance Not Rated, Overall Length 36 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 36" x 36" SBR Red, 1507-3/32M (1507-3/32M)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.58 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/32A-25)
- FIBERGRATE PK 25 (876260)
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 3 Ft L (BR360/114-36)
- ZORO SELECT Brass Rod (1164)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 3 Ft L (BR360/12-36)
- ZORO SELECT Rod, Brass, 360, 9/16 In Dia x 6 Ft L (60R.562-72)
- ZORO SELECT Rod Stock, Brass, 3/32 in. x 3 ft., PK5 (1161)
- K&S PRECISION METALS Rod Solid Brass 12X3/32 (8163)
- Zoro Select Brass Rods