Shop All Brass Rods
Zoro Select
Round Bar
Mfr # BR360/1125-24
Zoro # G108231853
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temper H02
- Standards AMS 4610
- System of Measurement Inch
- Yield Strength 45,000 psi
Product Information
- Brand Zoro Select
- MFR # BR360/1125-24
- Zoro # G108231853
- Country of Origin United States
- Category Brass Rods
Dimensions
Outside Diameter | 1 1/8 in |
Outside Diameter Tolerance | Not Rated |
Overall Length | 24 in |
Details
Item | 360 Brass Rod |
Material | Brass |
Temper | H02 |
Standards | AMS 4610 |
System of Measurement | Inch |
Yield Strength | 45,000 psi |
Application | Architecture, Automotive, Builders Hardware, Fasteners, Industrial |
Shape | Rod |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Mechanical Finish | Mill |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 1/8 in, Outside Diameter Tolerance Not Rated, Overall Length 24 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blue Cast Acrylic Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-CACC-33)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 4 Ft L (2EYV3)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16205)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/4 in W (ha.125x1.25-36)
- ZORO SELECT Round Bar (BR360/1500-36)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 6 Ft L (60R.5-72)
- ZORO SELECT Round Bar (BR360/375-36)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 6 Ft L (60R2-72)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 3 Ft L (BR360/78-36)
- ZORO SELECT Round Bar (BR360/500-12)
- ZORO SELECT Sheet, Tin, 10 in., Mill Finish, PK6 (275)
- Zoro Select Brass Rods