Shop All Brass Rods
Zoro Select
Round Bar
Mfr # BR360/1-6
Zoro # G208231890
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temper H02
- Standards AMS 4610
- Material Grade 360
- Outside Diameter Tolerance Not Rated
Product Information
- Brand Zoro Select
- MFR # BR360/1-6
- Zoro # G208231890
- Country of Origin United States
- Category Brass Rods
Dimensions
Outside Diameter Tolerance | Not Rated |
Overall Length | 6 in |
Outside Diameter | 1 in |
Details
Item | 360 Brass Rod |
Material | Brass |
Temper | H02 |
Standards | AMS 4610 |
Material Grade | 360 |
System of Measurement | Inch |
Yield Strength | 45,000 psi |
Tensile Strength | 49,000 psi |
Application | Architecture, Automotive, Builders Hardware, Fasteners, Industrial |
Mechanical Finish | Mill |
Shape | Rod |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 in, Outside Diameter Tolerance Not Rated, Overall Length 6 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rubber Sheet - 60A - 1/4" Thick x 18" Wide x 18" Long (BULK-RS-H60-642)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia (1.75RD304SS-10)
- PROTECTIONPRO 626061 6 mil 20 x 100 ft. Film Polyethylene Sheeting - Black (PR2516429)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8641-M)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 6 Ft L (60R2-72)
- ZORO SELECT Rod, Brass, 360, 1 1/8 Dia x 6 Ft L (60R1.125-72)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 1 Ft L (BR360/2-12)
- ZORO SELECT Hard Brass Round 1/2 (60r4-12)
- ZORO SELECT Rod, Brass, 360, 3/8 Dia x 6 Ft L (BR360/38-72)
- ZORO SELECT Rod, Brass, 360, 1/4 Dia x 6 Ft L (60R.25-72)
- ONLINEMETALS 0.125" Brass Round Bar 360-H02 Extruded (1255)
- Zoro Select Brass Rods