Shop All Brass Rods
Zoro Select
Round Bar
Mfr # BR360/1-24
Zoro # G508231842
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temper H02
- Standards AMS 4610
- Yield Strength 45,000 psi
- Shape Rod
Product Information
- Brand Zoro Select
- MFR # BR360/1-24
- Zoro # G508231842
- Country of Origin United States
- Category Brass Rods
Dimensions
Outside Diameter | 1 in |
Overall Length | 24 in |
Outside Diameter Tolerance | Not Rated |
Details
Item | 360 Brass Rod |
Material | Brass |
Temper | H02 |
Standards | AMS 4610 |
Yield Strength | 45,000 psi |
Shape | Rod |
System of Measurement | Inch |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Application | Architecture, Automotive, Builders Hardware, Fasteners, Industrial |
Mechanical Finish | Mill |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 in, Outside Diameter Tolerance Not Rated, Overall Length 24 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 241 (2HKN6)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.750" Thick (1ZBB8)
- ONLINEMETALS 0.25" Aluminum Hex Bar 2011-T3-Cold Finish (7977)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (7125_2_24)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 6 Ft L (60R.75-72)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 1 Ft L (CURD00345)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 3 Ft L (60R2-36)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 3 Ft L (BR360/78-36)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 3 Ft L (BR360/1-36)
- ZORO SELECT Rod, Brass, 360, 1/4 Dia x 6 Ft L (60R.25-72)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- Zoro Select Brass Rods