Shop All Hand Drum Pumps
Zoro Select
Rotary Hand Drum Pump
Mfr # 3LLE4
Zoro # G4278477
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Siphoning or Dispensing Fuel
- Action Type Rotary
- For Media Type General Purpose
- For Container Size 55 gal
- Includes Spout and Three-piece Uptake Tube Assembly
Product Information
- Brand Zoro Select
- MFR # 3LLE4
- Zoro # G4278477
- Country of Origin China
- Category Hand Drum Pumps
Dimensions
For Container Size | 55 gal |
Details
For Use With | For Siphoning or Dispensing Fuel |
Action Type | Rotary |
For Media Type | General Purpose |
Includes | Spout and Three-piece Uptake Tube Assembly |
Metered | No |
Includes Suction Tube | Yes |
Item | Hand Operated Drum Pump |
Adapter Type | Bung |
Application | For Siphoning or Dispensing Fuel |
Includes Nozzle | No |
Includes Spout | Yes |
Power Source | Hand Operated |
For Container Type | Drum |
Includes Bung Adapter | No |
Includes Discharge Hose | No |
Description
Hand Operated Drum Pump, Metered No, Includes Discharge Hose No, For Use With For Siphoning or Dispensing Fuel, For Container Type Drum, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Valve, Regulating, 0-12 GPM (1MDA4)
- BELL & GOSSETT Coupler, Pump (118709)
- VERSA-MATIC Polypro Bunan Kit (PVM1.0 BN KIT)
- STENNER Replacement Tube Kit #5, PK2 (UCCP205)
- ZORO SELECT Hand Operated Pail Pump, 4 gpm, 25-1/2" H (4003FDA)
- ZORO SELECT Hand Operated Pail Pump, 7 gpm, 45-1/2" H (4004-FDA)
- ZORO SELECT Hand Operated Pail Pump, 2 gpm, 21" H (4007FDA)
- ZORO SELECT Battery Operated Drum Pump, 12 gpm (12V-Trans)
- ZORO SELECT Hand Drum Pump, Lever, Polypropylene (P60P)
- ZORO SELECT Air Operated Drum Pump, with Drum Cart (DIASYS-CART)
- ZEELINE Drum Pump, 192 Volt Lithium (ZE7019L)
- Zoro Select Hand Drum Pumps