Shop All Ropes
Zoro Select
Rope, Polypropylene, 1/4" x 1200 ft, Yellow
Mfr # 300080-01200-111
Zoro # G1929048
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 1/4 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 1,200 ft
- Working Load Limit 90 lb
Product Information
- Brand Zoro Select
- MFR # 300080-01200-111
- Zoro # G1929048
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 1,200 ft |
Length | 1200 ft. |
Rope Diameter | 1/4 in |
Length (In.) | 14400 in |
Overall Length | 1,200 ft |
Diameter | 1/4 in |
Details
Rope Material | Polypropylene |
Rope Strand Count | 3 |
Working Load Limit | 90 lb |
Rope Construction | Twisted |
Item | Rope |
Tensile Strength | 900 lb |
Package Type | Reel |
Color | Yellow |
Rope Format | Spool |
Cover Material | Polypropylene |
Description
Rope, Working Load Limit 90 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 1,200 ft, Cover Material Polypropylene, Rope Format Spool, Rope Strand Count 3, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO Far-Pul Light-Duty Belt Clamping System Kit Other Conveyor Parts And Accessory (30925 LS1)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 2200 lb. (S-CH-63DB)
- KEMP USA Premium 600' Of Polypropylene Rope, 1/2" - Yellow (10-234-YEL-1/2)
- ZORO SELECT Rope, 50ft, Wht, Nylon (333P-WA)
- ZORO SELECT Rope, Cotton, 1/4in Dia, 100 ft. (120085-00100-000)
- ZORO SELECT Twine, Nylon, #18,250 ft., White (89-WA)
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 100 ft L (12U274)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL55)
- ZORO SELECT Rope, 1/4 in. x 1000 ft., Braided (20TL63)
- ZORO SELECT Parachute Cord, 50 ft. L, Black, Nylon (NPC5503250B)
- Zoro Select Chains, Ropes & Cables