Shop All Ropes
Zoro Select
Rope, Polypropylene, 1/2in Dia, 600ft, 387lb
Mfr # 300160-00600-111
Zoro # G9374337
original price:
$219.32
13% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 300160-00600-111
- Zoro # G9374337
- UPC # 055131621747
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Overall Length | 600 ft |
Diameter | 1/2 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 3,488 lbf, Working Load Limit 775 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, 1-3/4" Wheel dia. (HRP-POA 45G)
- COTTERMAN 232 in H Steel Rolling Ladder, 19 Steps, 450 lb Load Capacity (1X19R3248A3E30B4W4C1P2)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224-186)
- CASTERHQ 4"x2" Phenolic Wheel, Swivel Caster, Plate Size: 4-1/2x6-1/4", (35CS420PH84B-04)
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- ZORO SELECT Rope, 600ft, Yllw, 215lb., Polyprpylne (350120-YEL-00600-R0283)
- ZORO SELECT Rope, Nylon, Twisted, .058In. dia., 1050ft L, Color: Orange (12U296)
- ZORO SELECT Climbing Rope, 7/16 in x 150 ft, 16 Strand (20TL45)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL57)
- ZORO SELECT Rope, 600ft, Yllw, 1850lb., Polyprpylne (350400-YEL-00600-R0336)
- EXTREME MAX Extreme Max 3008.0211 Solid Braid MFP Utility Rope - 3/8" x 50', Blue / White (3008.0211)
- Zoro Select Ropes