Shop All Ropes
Zoro Select
Rope, Nylon, Twisted, .058In. dia., 1050ft L
Mfr # 12U294
Zoro # G4119114
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 1,050 ft
Product Information
- Brand Zoro Select
- MFR # 12U294
- Zoro # G4119114
- UPC # 190735385418
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 1,050 ft |
Length | 1050 ft. |
Rope Diameter | 1/16 in |
Overall Length | 1,050 ft |
Diameter | 1/16 in |
Description
Twine, Rope Type Static, Breaking Strength 150 lbf, Working Load Limit 25 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 1,050 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Beige (416SOBC/BG)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 1000lb., 110V, 20ft., 1000 lb., 20 ft (OZ1000EC)
- ZORO SELECT Plate Caster, 308 lb. Load Rating, Swivel (400K71)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E20B4W4C1P6)
- ZORO SELECT Rope, Nylon, Twisted, 37/64In. dia., 1050ftL (12U295)
- ZORO SELECT Rope, Nylon, Twisted, .058In. dia., 1050ft L, Color: Orange (12U296)
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- ZORO SELECT Rope, 100ft, Wht, 20lb., Polyester (10S-WA)
- ZORO SELECT Rope, 600ft, Tan, 195lb., Polyprpylne (510120-00600-ZZZ)
- ZORO SELECT Rope, 600ft, Tan, 300lb., Polyprpylne (510160-00600-ZZZ)
- BOX PACKAGING Global Industrial„¢ Polypropylene Tying Twine, 1 Ply, 5500'L, 210 Lbs. Tensile Strength, White (TWT550)
- Zoro Select Chains, Ropes & Cables