Shop All Ropes
Zoro Select
Rope, Nylon, Braided, 5/16 In. dia., 100ft L
Mfr # 12U276
Zoro # G4095691
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/16 in
- Rope Material Nylon
- Rope Strand Count 12
- Rope Length 100 ft
Product Information
- Brand Zoro Select
- MFR # 12U276
- Zoro # G4095691
- UPC # 190735385234
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Dia. | 5/16 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 5/16 in |
Overall Length | 100 ft |
Diameter | 5/16 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,510 lbf, Working Load Limit 160 lb, Rope Construction Braid, Diameter 5/16 in, Overall Length 100 ft, Core Material Nylon, Polyester, Cover Material Nylon, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 23 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Braided Core, End Type Plain, Elongation @ 300 lb 36 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grab Hook, 15,000 lb. Work Load, Blue (8429620)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 43BF (S43)
- ZORO SELECT Cam Brake Kit, for 4, 5, 6, 8 In Casters (1ULN9)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 5 ft L, 4 in W, Nylon, Yellow (EET2-904-5)
- ZORO SELECT Rope, 100 ft., Blk/Bl/Grn/Orng/Rd/Yllw (268SM-WA)
- ZORO SELECT Rope, 500ft, Blk, 110lb., Polyprpylne (610080-00500-555)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL57)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 105lb (300080-00600-111)
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 12 Strand (20TL74)
- ZORO SELECT Rope, 1/4 in. x 1000 ft., Braided (20TL63)
- ZORO SELECT Rope, Cotton, 3/16in Dia, 50 ft. (13S-WA)
- Zoro Select Ropes