Shop All Ropes
Zoro Select
Rope, Nylon, 5/16in Dia, 500 ft.
Mfr # 710100-00500-0
Zoro # G9374495
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/16 in
- Rope Material Nylon
- Rope Strand Count 12
- Rope Length 500 ft
Product Information
- Brand Zoro Select
- MFR # 710100-00500-0
- Zoro # G9374495
- UPC # 055131607253
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 5/16 in |
Rope Length | 500 ft |
Length | 500 ft. |
Rope Diameter | 5/16 in |
Diameter | 5/16 in |
Overall Length | 500 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,738 lbf, Working Load Limit 385 lb, Rope Construction Braid, Diameter 5/16 in, Overall Length 500 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON INDUSTRIAL PRD 800LB Cap HD Hand Truck (47107)
- POST GUARD Post Guard® Bollard Cover CL1385EASSY, 4-1/2"Dia. X 64"H, Yellow W/Red Tape (CL1385EASSY)
- STREN-FLEX Chain Sling, 1/2in Size, 6 ft L, DOL Sling (SF1606G10DOL)
- ZORO SELECT Rigid Plate Caster, Phenolic, 6 in, 1650 lb (1NVT7)
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 600 ft. (300120-00600-111)
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- ZORO SELECT Rope, 600ft, Wht, 215lb., Nylon (630080-00600-000)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U292)
- ZORO SELECT Rope, 3/16 in. x 500 ft., Solid Braided (20TL67)
- ZORO SELECT Rope, 600ft, Tan, 195lb., Polyprpylne (510120-00600-ZZZ)
- Zoro Select Chains, Ropes & Cables