Shop All Ropes
Zoro Select
Rope, Manila, Twisted, 3/4 In. dia., 600ft L
Mfr # 12U286
Zoro # G4224787
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/4 in
- Rope Material Manila
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 12U286
- Zoro # G4224787
- UPC # 190735385333
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/4 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/4 in |
Overall Length | 600 ft |
Diameter | 3/4 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 4,860 lbf, Working Load Limit 485 lb, Rope Construction Twisted, Diameter 3/4 in, Overall Length 600 ft, Core Material Manila, Cover Material Manila, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Coil, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Ratchet and Pawls (SRT1-50)
- CURT Red Cargo Straps w/S-Hooks, 10 ft., PK2 (83001)
- FLEMING SUPPLY Wheeled Furniture Mover Dolly, Multi-Purpose Roller for Moving Heavy Objects with 440-lb. Capacity (393204POK)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 24" x 48" Deck (APT24486PY)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 500 ft L (12U275)
- ZORO SELECT Rope, 100ft, Wht, 580lb., Nylon (338-WA)
- ZORO SELECT Utility Cord, 1/4 in x 100 ft, 12 Strand (20TL73)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 16 Strand (20TL52)
- ZORO SELECT Rope, Cotton, 5/32in Dia, 100 ft. (120055-00100-000)
- Zoro Select Ropes