Shop All Ropes
Zoro Select
Rope, 600ft, Yllw, 1850lb., Polyprpylne
Mfr # 350400-YEL-00600-R0336
Zoro # G0376890
product price: $572.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1 1/4 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 350400-YEL-00600-R0336
- Zoro # G0376890
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1 1/4 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1 1/4 in |
Diameter | 1 1/4 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 16,639 lbf, Working Load Limit 3,695 lb, Rope Construction Twisted, Diameter 1 1/4 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Rigid Caster, No Brake, Loads Up To 265 lb (NG05QDP125RGTP01)
- PEERLESS CHAIN 9/32" G10 CL SL HK W/L, UPC, 8918200 (8918200)
- MIDWEST FASTENER 1/4" Wire Rope Clips 25PK (51055)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Blue, 30 In. L (33W303)
- ZORO SELECT Rope, Cotton, 5/16in Dia, 100 ft. (120105-00100-000)
- ZORO SELECT Rope, 600ft, Wht, 450lb., Nylon (630120-00600-000)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U292)
- ZORO SELECT Rope, 50ft, Wht, 4000lb., Nylon (339-WA)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- ZORO SELECT Rope, 50ft, Blk/Orng, 215lb., Polyprpylne (362T-WA)
- INTEGRA MILTEX A.W. Perkins Co 1723 HomeSaver White Gasket Rope 1/2 Inch X 88' (81223)
- Zoro Select Ropes