Shop All Ropes
Zoro Select
Rope, 600ft, Yllw, 1220lb., Polyprpylne
Mfr # 350320-YEL-00600-R0305
Zoro # G0376875
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 350320-YEL-00600-R0305
- Zoro # G0376875
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1 in |
Overall Length | 600 ft |
Diameter | 1 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 11,020 lbf, Working Load Limit 2,445 lb, Rope Construction Twisted, Diameter 1 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 20ft. Load Chain, 6000 lb. Load Capacity, 20 ft Hoist Lift (OZIND300-20LH)
- DAYTON Mast Roller Kit (MH4VME903G)
- WESTWARD General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb (3110-95W)
- VESTIL Light Gray Swivel With Brake Thermoplastic Poly Rubber Caster 2x13/16 (CST-B23-2X1TPR-SWB)
- ZORO SELECT Rope, 600ft, Blk/Orng, 1220lb., Polyprpylne (340320-BOT-00600-R0335)
- ZORO SELECT Rope, 600ft, Blk/Yllw, 1220lb., Polyprpylne (340320-00600-115)
- ZORO SELECT Rope, Nylon, 3/16in Dia, 1000 ft. (710060-01000-0)
- ZORO SELECT Rope, Nylon, 5/16in Dia, 500 ft. (710100-00500-0)
- ZORO SELECT Rope, 3/16 in. x 500 ft., Solid Braided (20TL67)
- ZORO SELECT Rope, 600ft, Wht, 630lb., Nylon (530160-00600)
- EXTREME MAX Extreme Max 3008.0337 16-Strand Diamond Braid Utility Rope - 1/4" x 25', Red (3008.0337)
- Zoro Select Ropes