Shop All Ropes
Zoro Select
Rope, 600ft, Wht/Grn Tracer, 1850lb, Polystr
Mfr # 660240-00600-007
Zoro # G0382965
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/4 in
- Rope Material Polyester
- Rope Strand Count 24
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 660240-00600-007
- Zoro # G0382965
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 3/4 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/4 in |
Overall Length | 600 ft |
Diameter | 3/4 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 16,650 lbf, Working Load Limit 3,700 lb, Rope Construction Double Braid, Diameter 3/4 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 12, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA CARGO Single Line 1- Ton Pro Series Cable Puller (96121)
- DURABLE CORP M-R Loading Dock Bumper (M-R)
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Repair Link, Steel, Zinc Plated (5801024)
- THERN Direct Drive Hand Winch, 500Lb For Pull (M401)
- ZORO SELECT Rope, 1200ft, Tan, 90lb., Polyprpylne (510080-01200-ZZZ)
- ZORO SELECT Rope, 600ft, Wht, 700 lb., Polyester (460160-WHT-00600-05407)
- ZORO SELECT Rope, Nylon, Twisted, .058In. dia., 1050ft L (12U294)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- ZORO SELECT Rope, 600ft, Wht, 3400lb., Nylon (530400-00600)
- ZORO SELECT Rigging Line Rope, 1/2 in x 150 ft, Double (20TL65)
- KINGCORD 3/8 in. x 400 ft. Black/Orange Polypropylene Twisted Truck Rope (644761TV)
- Zoro Select Chains, Ropes & Cables