Shop All Ropes
Zoro Select
Rope, 600ft, Wht/Blk Tracer, 1065lb, Cmposit
Mfr # 720240-W2B-00600-R8499
Zoro # G0377207
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/4 in
- Rope Material Composite
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 720240-W2B-00600-R8499
- Zoro # G0377207
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/4 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/4 in |
Overall Length | 600 ft |
Diameter | 3/4 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 9,712 lbf, Working Load Limit 2,155 lb, Rope Construction Twisted, Diameter 3/4 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 3 ft L, 2 in W, Nylon, Yellow (35XF44)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 200 ft L (12U279)
- HARRINGTON Electric Chain Hoist, 525 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED525DS-15)
- LITTLE GIANT Wagon Truck, 36x72, Flush Deck, 2000 lb. (CH-3672-12P-FSD)
- ZORO SELECT Rope, Nylon, Twisted, .058In. dia., 1050ft L, Color: Orange (12U296)
- ZORO SELECT Rope, 600ft, Bl, 215lb., Polyprpylne (340120-00600-444)
- ZORO SELECT Rope, 600ft, Wht, 5/8 in. Dia., Cotton (CTR106-01)
- ZORO SELECT Rope, 600ft, Wht, 160lb., Polystr (460080-WHT-00600-05399)
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 16 Strand (20TL52)
- JAYDEE BOEN String Reinforced Poly, NFR, 10ftX100 ft (PS-1000)
- Zoro Select Chains, Ropes & Cables