Shop All Ropes
Zoro Select
Rope, 600ft, Wht, 700 lb., Polyester
Mfr # 460160-WHT-00600-05407
Zoro # G0377277
original price:
$330.99
5% off
new price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 460160-WHT-00600-05407
- Zoro # G0377277
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Diameter | 1/2 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 6,353 lbf, Working Load Limit 1,410 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 600 ft, Core Material Polyester, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Single Channel Lifter, 180 Rotate/90 Tilt (P11104DC)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W5C1P6)
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 5/8 in Thread, 3500 lb Working, 6 in Take Up, 15.82 in L Close, Steel (1032616)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 18in. W (18X32X05GSQ)
- ZORO SELECT Rope, 300ft, Wht, 1210lb., Nylon (530240-00300)
- ZORO SELECT Climbing Rope, 1/2 in x 600 ft, 12 Strand (20TL48)
- ZORO SELECT Rope, Manila, 1/2in Dia, 600 ft. (330160-NAT-00600-60016)
- ZORO SELECT Rope, 140ft, Grn, 1lb., Jute (1006G-WA)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL56)
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- SAMSON Stable Braid (Yellow) 5/8 in. x 150 ft. (STB58-150-NS)
- Zoro Select Chains, Ropes & Cables