Shop All Ropes
Zoro Select
Rope, 600ft, Wht, 450lb., Nylon
Mfr # 630120-00600-000
Zoro # G0377371
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Nylon
- Rope Strand Count 16
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 630120-00600-000
- Zoro # G0377371
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/8 in |
Diameter | 3/8 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 4,068 lbf, Working Load Limit 900 lb, Rope Construction Double Braid, Diameter 3/8 in, Overall Length 600 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 16, Core Type Braided Core, Core Strand Count 8, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Safety Latch Assmy, For 4DFN4-4DFN9 (ER2ES1002)
- A-SAFE iFlexA, 7 1/2in Standard Bollard (446S01070057)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101035)
- SAMSON Stable Braid (Green) 3/4 in. x 150 ft. (STB34-150-NS)
- ZORO SELECT Rope, 600ft, Wht, 160lb., Polystr (460080-WHT-00600-05399)
- ZORO SELECT Rope, 1000ft, Yllw, 122lb., Polyprpylne (610080-01000-111)
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 347lb (350160-YEL-00600-R0285)
- ZORO SELECT Rope, 600ft, Wht, 3400lb., Nylon (530400-00600)
- ZORO SELECT Rope, 600ft, Grn Tracr/Wht, 440lb., Polystr (660120-00600-007)
- ZORO SELECT Rope, 500ft, Blk, 110lb., Polyprpylne (610080-00500-555)
- PETZL AirLine, Throw Line, 60 m (R02Y 060)
- Zoro Select Ropes