Shop All Ropes
Zoro Select
Rope, 600ft, Wht, 3400lb., Nylon
Mfr # 530400-00600
Zoro # G0376857
product price: $1,094.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,094.99
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1 1/4 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 530400-00600
- Zoro # G0376857
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1 1/4 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1 1/4 in |
Diameter | 1 1/4 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 30,839 lbf, Working Load Limit 6,850 lb, Rope Construction Twisted, Diameter 1 1/4 in, Overall Length 600 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- JR PRODUCTS JR Products J236-A Replacement Key - J236 (J236-A)
- PEGASUS Wheel, Cast Iron, 4" x 2", Roler Brge (P-C-040X020/050R)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- ZORO SELECT Rope, 50ft, Wht, Nylon (333P-WA)
- ZORO SELECT Rope, 600ft, Wht/Blk Tracer, 1065lb, Cmposit (720240-W2B-00600-R8499)
- ZORO SELECT Rope, Nylon, 1in Dia, 600 ft. (430320-WHT-00600-05510)
- ZORO SELECT Climbing Rope, 7/16 in x 150 ft, 16 Strand (20TL45)
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 200' No Splice (SASQMAX-200-NS)
- Zoro Select Chains, Ropes & Cables