Shop All Ropes
Zoro Select
Rope, 600ft, Wht, 215lb., Nylon
Mfr # 630080-00600-000
Zoro # G0331086
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Nylon
- Rope Strand Count 16
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 630080-00600-000
- Zoro # G0331086
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/4 in |
Overall Length | 600 ft |
Diameter | 1/4 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,953 lbf, Working Load Limit 430 lb, Rope Construction Double Braid, Diameter 1/4 in, Overall Length 600 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 16, Core Type Braided Core, Core Strand Count 8, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Galvanized, 63' per Round Pail (T0140633)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 16 ft L, 1 in W, Polyester, Yellow (EE1601DTX16)
- ERICKSON 1"X15Ft 3000 lb Ratchet Strap Bulk Yellow (51316)
- MILWAUKEE HAND TRUCKS Semi-Pneumatic Tire, 8" (DCR8321)
- ZORO SELECT Rope, 600ft, Yllw, 790lb., Polyprpylne (350240-YEL-00600-R0296)
- ZORO SELECT Rope, 600ft, Grn Tracr/Wht, 440lb., Polystr (660120-00600-007)
- ZORO SELECT Rope, Manila, 3/8in Dia, 600 ft. (330120-NAT-00600-60014)
- ZORO SELECT Rigging Line Rope, 1/2 in x 600 ft, Double (20TL66)
- ZORO SELECT Rope, Manila, 1in Dia, 600 ft. (330320-NAT-00600-60023)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- Zoro Select Chains, Ropes & Cables