Shop All Ropes
Zoro Select
Rope, 600ft, Wht, 1120lb., Nylon
Mfr # 430200-WHT-00600-05129
Zoro # G0377347
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/8 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 430200-WHT-00600-05129
- Zoro # G0377347
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 5/8 in |
Diameter | 5/8 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 10,089 lbf, Working Load Limit 2,240 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 600 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Torque Arm For Dc Driver (WS50-TE-2)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123228X)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- CROSBY ® S-1317 1/4" Shur-Loc Clevis hook - 1029000 (1029000)
- ZORO SELECT Rope, Nylon, 3/16in Dia, 1000 ft. (710060-01000-0)
- ZORO SELECT Rope, 600ft, Blk, 215lb., Polyprpylne (340120-Blk-00600-R0554)
- ZORO SELECT Rope, 9000ft, Wht, 10lb., Polyprpylne (19180)
- ZORO SELECT Rope, 600ft, Wht, 350lb., Polystr (460120-WHT-00600-05403)
- ZORO SELECT Rope, 600ft, Wht, 215lb., Nylon (630080-00600-000)
- ZORO SELECT Rope, 1000ft, Bl, Polyprpylne (610080-01000-444)
- THE BRUSH MAN 1/4” X 600Ft Twisted Polypropylene Rope (ROPE P1/4X600)
- Zoro Select Chains, Ropes & Cables