Shop All Ropes
Zoro Select
Rope, 600ft, Tan, 195lb., Polyprpylne
Mfr # 510120-00600-ZZZ
Zoro # G0331129
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 510120-00600-ZZZ
- Zoro # G0331129
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/8 in |
Overall Length | 600 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,750 lbf, Working Load Limit 385 lb, Rope Construction Twisted, Diameter 3/8 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 72" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-7260)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Semi-Steel Wheel, 3/4 Axle (CW-820-SSRB)
- ZORO SELECT Plate Caster, Medium-Duty, Rigid (P21R-UP080R-14-H10)
- CAMPBELL CHAIN & FITTINGS #10 Single Steel Jack Chain, Zinc Plated, 100' per Reel (AW0801027N)
- ZORO SELECT Rope, 600ft, Wht, 5/8 in. Dia., Cotton (CTR106-01)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 108lb (350080-YEL-00600-R0278)
- ZORO SELECT Rope, 600ft, Yllw, 582lb., Polyprpylne (350200-YEL-00600-R0304)
- ZORO SELECT Weep Cord, 7/32 in. x 100 ft., Solid (20TL83)
- ZORO SELECT Rope, 600ft, Wht, 630lb., Nylon (530160-00600)
- ZORO SELECT Rope, 500ft, Blk, 110lb., Polyprpylne (610080-00500-555)
- T.W. EVANS CORDAGE CO Number 60 Polished Beef Cotton Twine with 1 Pound Tube with 610 ft. (09-601)
- Zoro Select Chains, Ropes & Cables