Shop All Ropes
Zoro Select
Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite
Mfr # 720120-W1B-00600-07209
Zoro # G0331059
original price:
$141.99
14% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Composite
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 720120-W1B-00600-07209
- Zoro # G0331059
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/8 in |
Overall Length | 600 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 2,627 lbf, Working Load Limit 580 lb, Rope Construction Twisted, Diameter 3/8 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Intermediate Car, Lg Round Cable (33N225)
- BAYHEAD PRODUCTS Large Heavy Duty Wheel, 12" (WHD-12)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20-M2)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106242-D3)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 12 Strand (20TL47)
- ZORO SELECT Rope, Nylon, 3/16in Dia, 1000 ft. (710060-01000-0)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U291)
- ZORO SELECT Rope, 600ft, Blk/Yllw, 1220lb., Polyprpylne (340320-00600-115)
- ZORO SELECT Rigging Line Rope, 1/2 in x 600 ft, Double (20TL66)
- ZORO SELECT Rope, 1200ft, Yllw, 108lb., Polyprpylne (350080-YEL-01200-R0329)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- Zoro Select Chains, Ropes & Cables